Beli air coil hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NILE New Type Air Curl Hose (Recoil Selang)atribut:
- Coil Diameter (mm): 28
- Color: Light Green
- Coupling Connection Joint: With G1/4 internal threads both ends
- Finishing Material: Polyurethane (PU)
- Fluid Temperature (°C): -10 to 70
- Hose Inner Diameter x Outer Diameter (mm): 5x8
- Working Pressure (MPa): 0.7
- monotaro Air Coil Hose (Selang Angin Spiral)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Fluid: Air
- Color: yellow
- Material: Hose/polyurethane, coupler/steel (chrome plated)
- Air Hose Connection: Two-touch coupler
- Dimension C (mm): 58Φ±5
- Inner Dia. x Outer Dia. (Φmm): 5×8
- Inner Diameter (Φmm): 5
- Maximum Operating Pressure (MPa): 0.8
- Operating Temperature Range (°C): -5~60
- Outer Diameter (φmm): 8
- Type of Coupler: Small: 20PPA, Large: 20SP
- monotaro Air Duster With Spring Coil Hose (Semprotan Angin Kompresor)Deskripsi:A set of coil hose and air duster. With hose hanging spring.. Any dust work, cooling drying etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
- Screw Diameter: G1/4
- Maximum Working Pressure (MPa): 0.7
- Operating Temperature Range (°C): -20 to 80
- TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral)Deskripsi:It is difficult to be folded and it has excellent abrasion resistance.atribut:
- Dimensions a (mm): 1000
- Dimensions b (mm): 500
- Dimensions c (mm): 400
- Dimension D (mm): 100
- Dimensions e (mm): 42
- Fluid: Compressed Air
- Hose Inside-Diameter (phi mm): 5
- Hose Outer Diameter (mm): 8
- Maximum Working Pressure (MPa): 0.8
- Use Range (m): 4
- Weight (g): 280
- Body Material: Polyurethane
- Operating Temperature Range (°C): -5 to 60
- TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral)Deskripsi:Specification : (Connection fitting) R1/4 male thread, G1/4 female thread, G1/4 universal female threadatribut:
- Color: Blue
- Maximum Working Pressure (MPa): 0.8
- Dimension D (mm): 100
- Dimensions e (mm): 42
- Dimensions b (mm): 500
- Hose Inside-Diameter (phi mm): 5
- Fluid: Compressedair
- Hose Outer Diameter (mm): 8
- Body Material: Polyurethane
- Operating Temperature Range (°C): -5 to 60
- monotaro Hose Air Recoil Spiral (Selang Angin Kompresor)Deskripsi:Lightweight type. Connection port is not a coupler connection, it is a female thread of G1/4. As a accessory, we also have a fitting that converts G1/4 female threads to PT1/4 male threads.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Accessories: PT 1/4 x PF 1/4
- Color: yellow
- Material: Polyurethane
- Fluid: air
- Connection Diameter: G1/4
- Maximum Working Pressure (MPa): 0.8
- Dimension D (mm): 100
- Dimensions e (mm): 51
- Dimensions b (mm): 500
- Inner Diameter (phi mm): 5
- Operating Temperature Range (°C): -20 to 60
- Outer Diameter d (mm): 8
- CEJN PUR Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)atribut:
- Color: Blue
- WTB Hose Air Recoil Spiral (Selang Angin Spiral / Recoil Kompresor)atribut:
- Weight (g): 180
- Maximum Working Pressure (MPa): 1.2
- Maximum Using Dimension (m): 2
- monotaro Hose Air Recoil Spiral (Selang Angin Spiral / Recoil)Deskripsi:It is a coil shape hose convenient for air work.Easy attachment and detachment with both end couplers.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions a (mm): 410 ± 30
- Inner Diameter x Outside Diameter (phi mm): 5 x 8
- Dimensions c (mm): 58 Φ ± 5
- Air Outlet: Two-Touch Coupler
- Color: blue
- Material: Hose / polyurethane, coupler / steel (chrome plating)
- Fluid: air
- Maximum Working Pressure (MPa): 0.8
- Operating Range (mm): 6000
- Dimensions b (mm): 150
- Hose Length (mm): 7500
- Inner Diameter (phi mm): 5
- Operating Temperature Range (°C): -5 to 60
- Outer Diameter d (mm): 8
- Panasonic Cordless Phone (Telephone)Deskripsi:DECT Cordless Telephone - User-friendly illuminated display/amber backlit LCD - 50 Name and Number Phonebook - Caller ID with 50-Name & Number Caller ID Memory - Wall Mountable Compact Base Unit - 10 Redial Memory - Handset Locator - 15 hours talk time/170 hours standby time - 9 Language available on LCD (English, German, Spanish, French, Italian, Dutch, Greek, Turkish, Portuguese)
- Panasonic TelephoneDeskripsi:KX-TS505MX- Redial Memory (last Number)- Electronic Voulme Control- Timed Flash
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- KRISBOW Selang Kompresor Spiral PUatribut:
- Air Inlet/Outlet (inch): 1/4
- VITLAB Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
- Panasonic PABX TelephoneDeskripsi:PABX Panasonic KX-TES824 menyediakan konfigurasi untuk 3 line dan 8 extension, dan dapat diperluas untuk konfigurasi maksimum 8 line dan 24 extension. DISA / Pesan pada sibuk adalah fitur baru seperti Ekstensi CLI (option) dan USB untuk pemrograman PC. Baru Panasonic KX-TES824 menawarkan solusi yang luar biasa bagi sebagian kecil untuk bisnis ukuran menengah. Fitur termasuk kelompok kerja, panggilan cepat sistem, nomor panggilan pribadi, internal / eksternal musik-on-terus, paging dan auto-petugas.PABX Panasonic KX-TES824 Control Unit menyediakan kapasitas awal untuk jalur pertukaran tiga dan delapan ekstensi tetapi dengan penambahan kartu dapat dengan mudah memperluas hingga valuta delapan dan dua puluh empat ekstensi. Ekstensi dapat telepon standar, telepon nirkabel atau Panasonic Sistem-TeleponHarap dicatat: sistem ini membutuhkan 1 x Panasonic KX-T7730 layar telepon untuk pemrograman semua handset lainnya dapat handset KX-T atau dijalin dgn tali / tanpa kabel standar.
- Sahitel TelephoneDeskripsi:CID, Flash, Redial, Crystal Keypad, Ringer Indicator, Wall Mountable
- TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)Deskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
Daftar Harga air coil hose Terbaru October 2026
| NILE New Type Air Curl Hose (Recoil Selang) | Rp1.199.900 |
| monotaro Air Coil Hose (Selang Angin Spiral) | Rp179.900 |
| monotaro Air Duster With Spring Coil Hose (Semprotan Angin Kompresor) | Rp539.900 |
| TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral) | Rp459.900 |
| TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral) | Rp209.900 |
| monotaro Hose Air Recoil Spiral (Selang Angin Kompresor) | Rp219.900 |
| CEJN PUR Hose Air Recoil Spiral (Selang Angin Spiral / Recoil) | Rp859.900 |
| WTB Hose Air Recoil Spiral (Selang Angin Spiral / Recoil Kompresor) | Rp439.900 |
| monotaro Hose Air Recoil Spiral (Selang Angin Spiral / Recoil) | Rp269.900 |
| Panasonic Corded Phone | Rp379.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/dvP105415499-1.jpg)
/2rP101001099-3.jpg)
/P102233047-1.jpg)
/P101001252-1.jpg)
/P102190982-1.jpg)
/P102247231-1.jpg)
/otP107536893-1.jpg)
/P102016145-1.jpg)
/P102247134-1.jpg)

/2mP103753094-1.jpg)

/6wP103642248-2.jpg)

/agP103518376-1.jpg)


/6nP103642239-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)